
Short Keyless w/Full Uno Thread, Ring Phenolic 1/8 IP Cap, Plastic Bushing Less Set Screw 660W 250V
Mfr # 80/1072
Zoro # G214836515
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Length
1.31 in
Width
1.31 in
Height
2.25 in
Color
Black
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1072
Zoro #
G214836515
UPC #
45923810725
Country of Origin
China
Dimensions
Length
1.31 in
Width
1.31 in
Height
2.25 in
Outside Dia.
1.31 in
Details
Color
Black
Finish
Black
Voltage
250V
Standards
cULus - Listed
Watts
660W
Application
Lighting
Description
Short Keyless With Full Uno Thread And Ring, Phenolic, 1/8 IP Cap With Plastic Bushing, Less Set Screw, 660W, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.