Zoro Homepage

Shunted for Instant Start Ballast Applications

  • Mfr # 80/1252

  • Zoro # G014836463


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Finish
Not Specified
Application
Lighting
Watts
660W
Width
1.25 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/1252
Zoro #
G014836463
UPC #
45923812521
Country of Origin
China

Dimensions

Width
1.25 in
Height
1.5 in
Dia. (In.)
0.75 in

Details

Finish
Not Specified
Application
Lighting
Watts
660W
Voltage
600V
Standards
cULus - Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.