Snap-In Socket Brckt Extends 1/2in From End 7in AWM B/W Leads 105C 1-1/2in H 1-1/4in Dia 660W 250V
- Mfr # 90/595
- Zoro # G414836544
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Length
1.25 in
Width
1.25 in
Height
1.5 in
Watts
660W
Outside Dia.
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90/595
- Zoro #
- G414836544
- UPC #
- 45923905957
- Country of Origin
- China
Dimensions
- Length
- 1.25 in
- Width
- 1.25 in
- Height
- 1.5 in
- Outside Dia.
- 1.25 in
Details
- Watts
- 660W
- Standards
- cULus - Listed
- Finish
- Black
- Voltage
- 250V
- Color
- Clear
- Material
- Porcelain
- Application
- Lighting
Description
Snap-In Socket, Bracket Extends 1/2 From End Of Socket, 7 AWM B/W Leads 105C, 1-1/2 Height, 1-1/4 Diameter, 660W, 250V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.