
Snap-In Socket For 3 1/4in- 4in Holders 8in AWM Leads 1-1/2in Height 1-1/4in Diameter 660W 250V
Mfr # 90/541
Zoro # G514836536
product price:Â $2.19
/ea
Sold in multiples of 4 for $8.76
Key Features
Length
1.25 in
Width
1.25 in
Height
1.5 in
Finish
Black
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90/541
Zoro #
G514836536
UPC #
45923905414
Country of Origin
China
Dimensions
Length
1.25 in
Width
1.25 in
Height
1.5 in
Outside Dia.
1.25 in
Details
Finish
Black
Application
Lighting
Standards
cULus - Listed
Color
Black
Voltage
250V
Watts
660W
Description
Snap-In Socket For 3 1/4- 4 Holders, 8 AWM Leads, 1-1/2 Height, 1-1/4 Diameter, 660W, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.