Zoro Homepage

Sprayed Glossy White Ball Shade Diameter 6 inch Fitter 3-1/4 inch

  • Mfr # 50/143

  • Zoro # G314836583


product price: $10.49
/ea

Key Features

Finish
Sprayed Glossy White
Width
6 in
Height
6 in
Material
Glass Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50/143
Zoro #
G314836583
UPC #
45923501432
Country of Origin
China

Dimensions

Width
6 in
Height
6 in

Details

Finish
Sprayed Glossy White
Material
Glass Bowl

Description

Sprayed Glossy White Ball Shade, Diameter 6 inch, Fitter 3-1/4 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.