
Sprayed Glossy White Ball Shade Diameter 8 inch Fitter 4 inch
Mfr # 50/144
Zoro # G514836574
product price: $14.89
/eaKey Features
Finish
Sprayed Glossy White
Width
8 in
Height
8 in
Material
Glass Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50/144
Zoro #
G514836574
UPC #
45923501449
Country of Origin
China
Dimensions
Width
8 in
Height
8 in
Details
Finish
Sprayed Glossy White
Material
Glass Bowl
Description
Sprayed Glossy White Ball Shade, Diameter 8 inch, Fitter 4 inch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.