Zoro Homepage

Starfish 10 Watt LED A19 2700K-5000K RGBTW Medium Base 120 Volt

  • Mfr # S11100

  • Zoro # G622576225


product price: $10.95
/ea

Key Features

Dimmable
Yes
Color Temperature
RGB and Tunable White
Operating Temperature
-25C (-13F) to +40C (+104F)
CRI
90+
CCT
2700K-5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11100
Zoro #
G622576225
UPC #
045923409028
Country of Origin
China

Dimensions

Outside Dia.
2.36 in
Length
4.25 in

Details

Dimmable
Yes
Color Temperature
RGB and Tunable White
Operating Temperature
-25C (-13F) to +40C (+104F)
CRI
90+
CCT
2700K-5000K
Lamp Shape
A19
Watts
10W
Damp/Wet Rating
Damp
For Use With
Lighting
Lamp Count
1
Incandescent Equivalent
60W
Base Type
E26
Lamp Base
Medium
Lumens
800L
Rated Life
25000 hr
Beam Spread
220
Finish
White
Application
Lighting
Standards
cULus - Listed, FCC, Damp, RoHS
Voltage
120V
Color
White
Material
Aluminum / Polycarbonate (PC)

Description

SATCO NUVO'S STARFISH SMART A19 bulb, S11100, with an E26 base brings customizable lighting to the home with style and ease. Delivering 90+ CRI color accuracy, this bulb offers tunable white light (2700K-5000K) and millions of RGB colors to create the perfect ambiance. It is enclosed fixture rated and available in damp or wet location models, with dimming controlled exclusively through the STARFISH app. Backed by a 3-year, 25,000-hour warranty, this bulb combines smart technology with lasting performance. Compatible with Siri, Alexa, Google Home, and SmartThings, STARFISH A19 bulbs integrate seamlessly into today's smart homes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.