Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starfish 11W LED Direct Wire Downlight 6-Inch Remote Driver RGBTW Round White Finish

  • Mfr # S11637

  • Zoro # G522576271


product price: $41.95
/ea

Key Features

For Use With
Lighting
Color
White
Lumens
900L
Style
Contemporary
Watts
11W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11637
Zoro #
G522576271
UPC #
045923116377
Country of Origin
Thailand

Dimensions

Light Bulb Dia.
7.17 in
Height
1.02 in

Details

For Use With
Lighting
Color
White
Lumens
900L
Style
Contemporary
Watts
11W
Lens Finish
Frosted
Dimmable / Non-Dimmable
Dimmable
Temp. Range
-40C (-40F) to +50C (+122F)
Voltage
120V
CRI
90+
Standards
cETLus, FCC, Wet, RoHS, IP65, IC, AT
Light Color
RGB and Tunable White
Lamp Shape
Integrated LED
Lens Material
Polycarbonate (PC)
Shape
Round
Item
Direct Wire
Finish
White
Lamp Base
Integrated
Housing Material
Aluminum
CCT
2000K-5000K
Damp/Wet Rating
Wet

Description

SATCO NUVO'S S11637 6-inchLED Slimfit Downlights with STARFISH technology are the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white light to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. Offered in round with flat lens, these slimfit downlights are ideal for transforming residential and multifamily environments. These downlights are also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into your smart home.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.