
Starfish 11W LED Retrofit Downlight 5-6 Inch RGBTW Round White Finish
Mfr # S11639
Zoro # G522576240
product price: $35.95
/eaKey Features
Lens Material
Polycarbonate (PC)
Style
Contemporary
Lamp Base
Medium Adapter
Lumens
900L
Fixture Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11639
Zoro #
G522576240
UPC #
045923116391
Country of Origin
Thailand
Dimensions
Light Bulb Dia.
7.17 in
Height
1.02 in
Details
Lens Material
Polycarbonate (PC)
Style
Contemporary
Lamp Base
Medium Adapter
Lumens
900L
Fixture Shape
Round
Light Color
RGB and Tunable White
Lens Finish
Frosted
Housing Color
White
Damp/Wet Rating
Wet
Temp. Range
-40C (-40F) to +50C (+122F)
For Use With
Lighting
CRI
90+
CCT
2000K-5000K
Watts
11W
Voltage
120V
Finish
White
Housing Material
Aluminum
Lamp Shape
Integrated LED
Standards
cETLus, FCC, Wet, RoHS, IP65, IC, AT
Dimmable
Yes
Item
Direct Wire
Description
SATCO NUVO'S S11639 LED Retrofit Downlights with STARFISH technology are the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white light to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. Offered with smooth baffle, these trims offer added dimension while reducing glare. These downlights are also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into your smart home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.