Zoro Homepage

Starfish 12.5 Watt LED PAR30 2700K-5000K RGBTW Medium Base 120 Volt

  • Mfr # S11107

  • Zoro # G322576242


product price: $13.95
/ea

Key Features

Rated Life
25000 hr
Lumens
1000L
Color
White
Dimmable
Yes
Application
Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11107
Zoro #
G322576242
UPC #
045923409097
Country of Origin
China

Dimensions

Length
4.72 in
Outside Dia.
3.74 in

Details

Rated Life
25000 hr
Lumens
1000L
Color
White
Dimmable
Yes
Application
Lighting
Damp/Wet Rating
Wet
CCT
2700K-5000K
Lamp Shape
PAR30
CRI
90+
For Use With
Lighting
Operating Temperature
-25C (-13F) to +40C (+104F)
Incandescent Equivalent
70W
Color Temperature
RGB and Tunable White
Watts
12.5W
Base Type
E26
Finish
White
Standards
cULus - Listed, FCC, Wet, RoHS
Lamp Count
1
Lamp Base
Medium
Beam Spread
40
Voltage
120V
Material
Aluminum / Polycarbonate (PC)

Description

SATCO NUVO'S STARFISH SMART PAR30 bulb, S11107, with an E26 base brings customizable lighting to the home with style and ease. Delivering 90+ CRI color accuracy, this bulb offers tunable white light (2700K-5000K) and millions of RGB colors to create the perfect ambiance. It is enclosed fixture rated and available in damp or wet location models, with dimming controlled exclusively through the STARFISH app. Backed by a 3-year, 25,000-hour warranty, this bulb combines smart technology with lasting performance. Compatible with Siri, Alexa, Google Home, and SmartThings, STARFISH A19 bulbs integrate seamlessly into today's smart homes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.