Zoro Homepage

Starfish 13 Watt LED A21 2700K-5000K RGBTW Medium Base 120 Volt

  • Mfr # S11101

  • Zoro # G722576279


product price: $11.95
/ea

Key Features

Lamp Shape
A21
Outside Dia.
2.76 in
Lamp Base
Medium
Dimmable
Yes
Application
Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11101
Zoro #
G722576279
UPC #
045923409035
Country of Origin
China

Dimensions

Outside Dia.
2.76 in
Length
5.35 in

Details

Lamp Shape
A21
Lamp Base
Medium
Dimmable
Yes
Application
Lighting
Color
White
Incandescent Equivalent
75W
For Use With
Lighting
Operating Temperature
-25C (-13F) to +40C (+104F)
CCT
2700K-5000K
Damp/Wet Rating
Damp
Lumens
1100L
Color Temperature
RGB and Tunable White
Lamp Count
1
Beam Spread
220
Standards
cULus - Listed, FCC, Damp, RoHS
Material
Aluminum / Polycarbonate (PC)
Base Type
E26
CRI
90+
Rated Life
25000 hr
Finish
White
Watts
13W
Voltage
120V

Description

SATCO NUVO'S STARFISH SMART A21 bulb, S11101, with an E26 base brings customizable lighting to the home with style and ease. Delivering 90+ CRI color accuracy, this bulb offers tunable white light (2700K-5000K) and millions of RGB colors to create the perfect ambiance. It is enclosed fixture rated and available in damp or wet location models, with dimming controlled exclusively through the STARFISH app. Backed by a 3-year, 25,000-hour warranty, this bulb combines smart technology with lasting performance. Compatible with Siri, Alexa, Google Home, and SmartThings, STARFISH A19 bulbs integrate seamlessly into today's smart homes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.