Zoro Homepage

Starfish 15 Watt LED PAR38 2700K-5000K RGBTW Medium Base 120 Volt

  • Mfr # S11108

  • Zoro # G022576221


product price: $15.95
/ea

Key Features

Lamp Base
Medium
CRI
90+
Finish
White
Incandescent Equivalent
80W
Beam Spread
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11108
Zoro #
G022576221
UPC #
045923409103
Country of Origin
China

Dimensions

Outside Dia.
4.72 in
Length
5.08 in

Details

Lamp Base
Medium
CRI
90+
Finish
White
Incandescent Equivalent
80W
Beam Spread
40
CCT
2700K-5000K
Lumens
1200L
Base Type
E26
Color
White
Material
Aluminum / Polycarbonate (PC)
Standards
cULus - Listed, FCC, Wet, RoHS
Operating Temperature
-25C (-13F) to +40C (+104F)
Dimmable
Yes
Lamp Count
1
Damp/Wet Rating
Wet
For Use With
Lighting
Watts
15W
Color Temperature
RGB and Tunable White
Lamp Shape
PAR38
Rated Life
25000 hr
Voltage
120V
Application
Lighting

Description

SATCO NUVO'S STARFISH SMART PAR38 bulb, S11108, with an E26 base brings customizable lighting to the home with style and ease. Delivering 90+ CRI color accuracy, this bulb offers tunable white light (2700K-5000K) and millions of RGB colors to create the perfect ambiance. It is enclosed fixture rated and available in damp or wet location models, with dimming controlled exclusively through the STARFISH app. Backed by a 3-year, 25,000-hour warranty, this bulb combines smart technology with lasting performance. Compatible with Siri, Alexa, Google Home, and SmartThings, STARFISH A19 bulbs integrate seamlessly into today's smart homes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.