
Starfish 5.5 Watt LED MR16 2700K-5000K RGBTW Bi Pin GU10 Base 120 Volt
Mfr # S11109
Zoro # G522576226
product price:Â $11.95
/eaKey Features
CRI
90+
For Use With
Lighting
CCT
2700K-5000K
Rated Life
25000 hr
Color Temperature
RGB and Tunable White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11109
Zoro #
G522576226
UPC #
045923409110
Country of Origin
China
Dimensions
Outside Dia.
1.97 in
Length
2.13 in
Details
CRI
90+
For Use With
Lighting
CCT
2700K-5000K
Rated Life
25000 hr
Color Temperature
RGB and Tunable White
Damp/Wet Rating
Damp
Beam Spread
50
Lamp Shape
MR16
Finish
White
Lumens
400L
Incandescent Equivalent
35W
Color
White
Dimmable
Yes
Operating Temperature
-25C (-13F) to +40C (+104F)
Lamp Count
1
Base Type
GU10
Lamp Base
Bi Pin GU10
Watts
5.5W
Application
Lighting
Material
Aluminum / Polycarbonate (PC)
Standards
cULus - Listed, FCC, Damp, RoHS
Voltage
120V
Description
SATCO NUVO'S STARFISH SMART MR16 bulb, S11109, with a GU10 base brings customizable lighting to the home with style and ease. Delivering 90+ CRI color accuracy, this bulb offers tunable white light (2700K-5000K) and millions of RGB colors to create the perfect ambiance. It is enclosed fixture rated and available in damp or wet location models, with dimming controlled exclusively through the STARFISH app. Backed by a 3-year, 25,000-hour warranty, this bulb combines smart technology with lasting performance. Compatible with Siri, Alexa, Google Home, and SmartThings, STARFISH A19 bulbs integrate seamlessly into today's smart homes.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.