Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starfish 5.5 Watt LED MR16 GU5.3 Base 2700K-5000K RGBTW 12 Volt

  • Mfr # S11110

  • Zoro # G322576273


product price: $11.95
/ea

Key Features

CRI
90+
Incandescent Equivalent
35W
Operating Temperature
-25C (-13F) to +40C (+104F)
Dimmable
Yes
Lumens
400L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11110
Zoro #
G322576273
UPC #
045923409745
Country of Origin
China

Dimensions

Outside Dia.
1.97 in
Length
1.89 in

Details

CRI
90+
Incandescent Equivalent
35W
Operating Temperature
-25C (-13F) to +40C (+104F)
Dimmable
Yes
Lumens
400L
Lamp Base
Bi Pin GU5.3
Lamp Shape
MR16
For Use With
Lighting
Damp/Wet Rating
Damp
CCT
2700K-5000K
Color Temperature
RGB and Tunable White
Lamp Count
1
Base Type
GU5.3
Voltage
12V
Watts
5.5W
Rated Life
25000 hr
Beam Spread
50
Color
White
Application
Lighting
Finish
White
Standards
cULus - Listed, FCC, Damp, RoHS
Material
Aluminum / Polycarbonate (PC)

Description

SATCO NUVO'S STARFISH SMART MR16 bulb, S11110, with a GU5.3 base brings customizable lighting to the home with style and ease. Delivering 90+ CRI color accuracy, this bulb offers tunable white light (2700K-5000K) and millions of RGB colors to create the perfect ambiance. It is enclosed fixture rated and available in damp or wet location models, with dimming controlled exclusively through the STARFISH app. Backed by a 3-year, 25,000-hour warranty, this bulb combines smart technology with lasting performance. Compatible with Siri, Alexa, Google Home, and SmartThings, STARFISH A19 bulbs integrate seamlessly into today's smart homes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.