Zoro Homepage

Starfish 6 Watt LED R20 2700K-5000K RGBTW Medium Base 120 Volt

  • Mfr # S11103

  • Zoro # G422576234


product price: $11.95
/ea

Key Features

Outside Dia.
2.44 in
Incandescent Equivalent
45W
Rated Life
25000 hr
Lumens
480L
Lamp Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11103
Zoro #
G422576234
UPC #
045923409059
Country of Origin
China

Dimensions

Outside Dia.
2.44 in
Length
3.9 in

Details

Incandescent Equivalent
45W
Rated Life
25000 hr
Lumens
480L
Lamp Count
1
For Use With
Lighting
Damp/Wet Rating
Damp
Base Type
E26
CRI
90+
Lamp Shape
R20
Color Temperature
RGB and Tunable White
Operating Temperature
-25C (-13F) to +40C (+104F)
Beam Spread
110
CCT
2700K-5000K
Lamp Base
Medium
Dimmable
Yes
Application
Lighting
Voltage
120V
Material
Aluminum / Polycarbonate (PC)
Finish
White
Watts
6W
Standards
cULus - Listed, FCC, Damp, RoHS
Color
White

Description

SATCO NUVO'S STARFISH SMART R20 bulb, S11103, with an E26 base brings customizable lighting to the home with style and ease. Delivering 90+ CRI color accuracy, this bulb offers tunable white light (2700K-5000K) and millions of RGB colors to create the perfect ambiance. It is enclosed fixture rated and available in damp or wet location models, with dimming controlled exclusively through the STARFISH app. Backed by a 3-year, 25,000-hour warranty, this bulb combines smart technology with lasting performance. Compatible with Siri, Alexa, Google Home, and SmartThings, STARFISH A19 bulbs integrate seamlessly into today's smart homes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.