
Starfish 8W LED Retrofit Downlight 4 Inch RGBTW Round White Finish
Mfr # S11638
Zoro # G922576222
product price: $33.95
/eaKey Features
CCT
2000K-5000K
Damp/Wet Rating
Wet
Light Color
RGB and Tunable White
Style
Contemporary
Lens Material
Polycarbonate (PC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11638
Zoro #
G922576222
UPC #
045923116384
Country of Origin
Thailand
Dimensions
Light Bulb Dia.
5.04 in
Height
1.02 in
Details
CCT
2000K-5000K
Damp/Wet Rating
Wet
Light Color
RGB and Tunable White
Style
Contemporary
Lens Material
Polycarbonate (PC)
Dimmable
Yes
Temp. Range
-40C (-40F) to +50C (+122F)
Lens Finish
Frosted
Fixture Shape
Round
Lumens
650L
Lamp Base
Medium Adapter
Lamp Shape
Integrated LED
For Use With
Lighting
Housing Color
White
CRI
90+
Housing Material
Aluminum
Finish
White
Standards
cETLus, FCC, Wet, RoHS, IP65, IC, AT
Voltage
120V
Item
Direct Wire
Watts
8W
Description
SATCO NUVO'S S11638 LED Retrofit Downlights with STARFISH technology are the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white light to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. Offered with smooth baffle, these trims offer added dimension while reducing glare. These downlights are also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into your smart home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.