
T5 Lampholder Slide-On Rotary Lckng Rapid Start App 1-1/8in H 7/8in Width 5/8in Dia 120W 600V
Mfr # 80/1944
Zoro # G714836466
product price:Â $1.85
/ea
Sold in multiples of 5 for $9.25
Key Features
Finish
Not Specified
Application
Lighting
Voltage
600V
Dia. (In.)
0.63 in
Watts
120W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80/1944
Zoro #
G714836466
UPC #
45923819445
Country of Origin
China
Dimensions
Dia. (In.)
0.63 in
Height
1.13 in
Depth
0.63 in
Width
0.88 in
Details
Finish
Not Specified
Application
Lighting
Voltage
600V
Watts
120W
Standards
cULus - Listed
Description
T5 Lampholder, Slide-On, Rotary Locking, Rapid Start Applications, 1-1/8 Height, 7/8 Width, 5/8 Diameter, 120W, 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.