
Tubular Clear Glass With Threads 2.5mm Thickness 500C 2-1/4in Height 1in Diameter
Mfr # 80/1591
Zoro # G414836513
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Length
1 in
Width
1 in
Height
2.25 in
Outside Dia.
1 in
Color
No Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1591
Zoro #
G414836513
UPC #
45923815911
Country of Origin
China
Dimensions
Length
1 in
Width
1 in
Height
2.25 in
Outside Dia.
1 in
Details
Color
No Finish
Finish
Clear
Application
Lighting
Description
Tubular Clear Glass With Threads, 2.5mm Thickness, 500C, 2-1/4 Height, 1 Diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.