Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turtle Safe Wall Pack 20W 4000K CCT Black Finish Amber Light

  • Mfr # 65/888

  • Zoro # G215939215


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Height
8.7 in
Lumens
2493L
Standards
cULus; FCC; Wet; RoHS; IP65
Application
Lighting
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/888
Zoro #
G215939215
UPC #
045923404566
Country of Origin
Viet Nam

Dimensions

Height
8.7 in
Width
5.35 in
Length
2.79 in

Details

Lumens
2493L
Standards
cULus; FCC; Wet; RoHS; IP65
Application
Lighting
Dimmable
Yes
Damp/Wet Rating
Wet
Housing Material
Die-Cast Aluminum / PC
CRI
80+
Fixture Rated Life
50000
Fixture Housing Color
Black
Watts
20W
Color Temp.
4000K
Finish
Black
Lamp Included
Integrated
Voltage
120V-277V
Lamp Base
Integrated
Style
Utility
Beam Spread
90
Light Color
Cool White
Lamp Shape
Integrated LED
Lens Finish
Prismatic

Description

Introducing SATCO NUVO's 65-888 turtle-friendly, small-footprint wall pack in a black finish. Designed for coastal areas near turtle breeding grounds, this fixture features a die-cast aluminum frame and an IK06-rated polycarbonate cover for durability. Operating at 20W with a 120V-277V voltage range, it includes a concealed push-button switch-accessed via a gasketed knockout-for seamless switching between 4000K white light and 590-nanometer amber light during spawning seasons to comply with local ordinances and codes. An integrated by-passable photocell enhances energy efficiency, while 2.5kV surge protection ensures lasting performance. Style, features, durability, and effortless code compliance between seasons are at the heart of its design.


  • Switch between 4000K and Amber Light
  • 2,493 White Light Lumens, 344 Amber Light Lumens
  • 590 Nanometers
  • Integrated By-passable Photocell
  • Black Die-Cast Aluminum Frame
  • IK06 Polycarbonate Cover
  • Range Voltage 120-277V
  • IP65 Rated
  • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.