Twin Porcelain Sckt, Flange Bushing Cap 1/8 IPS 9in AWM B/W 150C CSSNP Screw Shell Glazed 660W 250V

  • Mfr # 80/1314

  • Zoro # G514836505


product price:  $11.19
/ea

Key Features

Finish
Glazed
Watts
660W
Voltage
250V
Dia. (In.)
1.25 in
Length (In.)
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/1314
Zoro #
G514836505
UPC #
45923813146
Country of Origin
China

Dimensions

Dia. (In.)
1.25 in
Length (In.)
1.25 in
Width
1.25 in
Height
1.88 in

Details

Finish
Glazed
Watts
660W
Voltage
250V
Application
Lighting
Standards
cULus - Listed
Material
Porcelain

Description

Twin Porcelain Socket With Flange Bushing Cap, 1/8 IPS, 9 AWM B/W 150C, CSSNP Screw Shell, Glazed, 660W, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.