Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 4000K, 120V, Hi-Lumen

  • Mfr # S11484

  • Zoro # G808579590


product price:  $19.43
/ea

Key Features

Voltage
120
Watts
36
Bulb Base Type
Mogul
Bulb Shape
Round
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11484
Zoro #
G808579590
UPC #
45923114847
Country of Origin
China

Dimensions

Length
7.91 in
Bulb Dia.
3.74 in

Details

Item
Type A LED Lamp
Voltage
120
Watts
36
Bulb Base Type
Mogul
Bulb Shape
Round
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Yes-Dimmable
Lumens
4500
Rated Life
15000 hours
Light Technology
LED
Standards
cETLus
Bulb Finish
White
Wattage Equivalency
300W
Light Color
Cool White
Bulb Beam Angle
220 Degrees
Color Rendering Index
80+
Bulb Primary Application
Lighting
Indoor/Outdoor Usage
Indoor and Outdoor
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
300 watts
Amps
0.35A

Description

Satco's new line of high lumen PS30 lamps use advanced LED technologies to deliver more lumens and the perfect ambiance in larger, more open venues. These lamps are designed specifically for high-ceiling, large commercial and hospitality spaces and larger residential applications including restaurants, hospitals, libraries, houses of worship and offices - almost anywhere more light is required. They are the preferred replacement for older CFL and incandescent technologies providing increased efficiency and reduced maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.