Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-IN-1 USB-C SLIM MULTIPORT ADAPTER 4K (SILVER)

  • Mfr # ST-P4SS

  • Zoro # G222444788


product price: $46.99
/ea

Key Features

USB Type-C
Yes
Operating System
Linux 2.6.14, Mac OS X 10.6 Snow Leopard, iPadOS 10.2, Mac OS X 10.12 Sierra, Windows 10, ChromeOS, Windows 8, iOS, Windows 11
Supported Resolutions
3840 x 2160
USB Type-A
Yes
USB Power Delivery
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-P4SS
Zoro #
G222444788
UPC #
703674568592
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.08 in
Cable Length
6.60 in
Height
0.38 in

Details

USB Type-C
Yes
Operating System
Linux 2.6.14, Mac OS X 10.6 Snow Leopard, iPadOS 10.2, Mac OS X 10.12 Sierra, Windows 10, ChromeOS, Windows 8, iOS, Windows 11
Supported Resolutions
3840 x 2160
USB Type-A
Yes
USB Power Delivery
100W
Color
Silver
HDMI
Yes
Screen Mode Supported
4K, 4K @ 60Hz
USB Charging Port
3
Item
Docking Station
Charging Capability
Yes
Number of USB 3.2 Gen 2 Type-A Ports
2
Number of USB Type-C Ports
1
Connectivity Technology
Wired
Interfaces
USB Type C
Maximum Data Transfer Rate
1.25-GB/s
USB Type-C Detail
1 x USB-C PD up to 100W Input, 80W max Output
Features
Compact, Power Delivery Pass-through
Number of USB Type-A Ports
2
Compatible Devices
Desktop PC, Monitor, Tablet, Notebook, Smartphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.