Zoro Homepage

M1 Wireless Mouse, Silver

  • Mfr # ST-ABTCMS

  • Zoro # G110589881


product price: $29.99
/ea

Key Features

Color
Silver
Cable Length
1.28 in
Material
Plastics and Metals
Width
3.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-ABTCMS
Zoro #
G110589881
UPC #
879961008277
Country of Origin
Canada

Dimensions

Cable Length
1.28 in
Width
3.93 in

Details

Color
Silver
Material
Plastics and Metals

Description

Satechi - M1 Wireless Mouse - Silver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.