Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TYPE-C MULTI-PORT ADAPTER 4K E

  • Mfr # ST-TCMA2M

  • Zoro # G716105263


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Memory Card Reader
Yes
Features
Power Delivery Pass-through
HDMI
Yes
Maximum Data Transfer Rate
1.25-GB/s
Host Interface
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-TCMA2M
Zoro #
G716105263
UPC #
879961007140
Country of Origin
China

Dimensions

Depth
1.97 in
Height
4.13 in
Width
0.59 in

Details

Memory Card Reader
Yes
Features
Power Delivery Pass-through
Item
Docking Station
HDMI
Yes
Maximum Data Transfer Rate
1.25-GB/s
Host Interface
USB Type C
USB Type-C
Yes
Supported Resolutions
3840 x 2160
Number of RJ-45 Ports
1
Operating System Supported
Windows 11, Mac OS X 10.6 Snow Leopard, iOS, Mac OS X 10.12 Sierra, Linux 2.6.14, ChromeOS, Windows 8, Windows 10, iPadOS 10.2
Network (RJ-45)
Yes
USB Power Delivery
115W
Number of USB Type-C Ports
2
Total Number of USB Ports
4
USB Type-C Detail
1 x USB-C PD 3.1 port - up to 115W (no video/data)
USB Type-A
Yes
Memory Card Supported
microSD, SD
Connectivity Technology
Wired
Color
Space Gray
Device Supported
Tablet PC, Desktop PC, Monitor, Smartphone, Notebook
Ethernet Technology
Gigabit Ethernet
Charging Capability
Yes
Number of HDMI Ports
1
Screen Mode Supported
4K @ 60Hz, 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.