Zoro Homepage

TYPE-C TO ETHERNET ADAPTER

  • Mfr # ST-TCENM

  • Zoro # G716105270


product price: $24.29
/ea

Key Features

Maximum Data Transfer Rate
1000-Mbit/s
Network Technology
10/100/1000Base-T
Operating System Compatibility
Windows 8, ChromeOS, Windows 10, Mac OS X 10.11 El Capitan, Mac OS X 10.10.2 Yosemite, MacOS 10.13 High Sierra, Windows 7
Color
Space Gray
Media Type Supported
Twisted Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-TCENM
Zoro #
G716105270
UPC #
879961007010
Country of Origin
China

Details

Maximum Data Transfer Rate
1000-Mbit/s
Network Technology
10/100/1000Base-T
Operating System Compatibility
Windows 8, ChromeOS, Windows 10, Mac OS X 10.11 El Capitan, Mac OS X 10.10.2 Yosemite, MacOS 10.13 High Sierra, Windows 7
Color
Space Gray
Media Type Supported
Twisted Pair
Form Factor
Portable
Device Supported
iPad Air, Mac Studio, MacBook Pro, iMac, MacBook Air, Mac mini, iPad Mini, iPad Pro, Chromebook, iPad, Notebook
Features
Plug and Play
Item
Gigabit Ethernet Adapter
Host Interface
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.