Shop SATECHI
See all product information
Create Account
TYPE-C TO TYPE-C 100W CHARGING CABLE
- Mfr # ST-TCC2MM
- Zoro # G010565633
product price:Â
$
19.99
/ea
Key Features
Cable Length
0.85 in
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Overall Length
0.85 in
Color
Space Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST-TCC2MM
- Zoro #
- G010565633
- UPC #
- 879961009199
- Country of Origin
- China
Dimensions
- Cable Length
- 0.85 in
- Overall Length
- 0.85 in
- Width
- 4.75 in
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type C - Male
- End 2 Connection Type
- USB Type C - Male
- Color
- Space Gray
- Material
- Plastics and Metals
- Connector Gender on First End
- Male
- Data Transfer Speed
- 480-Mbit/s
- Cable Type
- USB-C
- Connector Gender on Second End
- Male
- Connector on First End Details
- 1 x USB Type C - Male
- Compatibility
- MacBook Pro MacBook Pro M3 (14"),MacBook Pro M3 Pro (14" & 16"),MacBook Pro M3 Max (14" & 16"),MacBook Pro (13-inch,M2,2022),MacBook Pro (13-inch,M1,2020),MacBook Pro (13-inch,2020),MacBook Pro (13-inch,2016 - 2019),MacBook Pro (14-inch,2023),MacBook Pro (14-inch,2021),MacBook Pro (16-inch,2023),MacBook Pro (16-inch,2021),MacBook Pro (16-inch,2019),MacBook Pro (15-inch,2016 - 2019)MacBook Air MacBook Air (15-inch,M2,2023),MacBook Air (13-inch,M2,2022),MacBook Air (M1,2020),MacBook Air (Retina,13-inch,2020),MacBook Air (Retina,13-inch,2018 - 2019)iPad Pro iPad Pro 12.9-inch (6th generation),iPad Pro 12.9-inch (5th generation),iPad Pro 12.9-inch (4th generation),iPad Pro 12.9-inch (3rd generation),iPad Pro 11-inch (4th generation),iPad Pro 11-inch (3rd generation),iPad Pro 11-inch (2nd generation),iPad Pro 11-inch (1st generation)iPad Air iPad Air (5th generation),iPad Air (4th generation)iPad iPad (10th generation)iPad Mini iPad mini (6th generation)Other Microsoft Surface Pro 7,Microsoft Surface Pro 4,Lenovo Yoga 720-13IKB,Legion S7 15ACH6,Microsoft Surface Laptop Studio,Dell XPS 13 9300,Microsoft Surface Pro 9,Google PixelBook Go,HP Spectre Convertible,Huawei Matebook
- Device Supported
- Notebook, iPad Air, iPad mini, Smartphone, iPad Pro, Tablet, iPad, USB Device, MacBook Pro, MacBook Air
- Connector on Second End Details
- 1 x USB Type C - Male
- Features
- Fast Charging, Reversible, Plug & Play, USB- Power Delivery (USB PD), Charging
Description
Satechi - Usb C To Usb C 100w Cable 6.5ft - Space Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.