TYPE-C, TYPE A USB ADAPTER
Mfr # ST-TCUAM
Zoro # G116105269
product price: $10.89
/eaKey Features
Connector on First End Details
1 x Type C USB
Product Material
Aluminum
End 2 Connection Type
USB 3.0 Type A
Color
Gunmetal Gray
Connector on Second End Details
1 x Type A USB 3.0 USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-TCUAM
Zoro #
G116105269
UPC #
879961005436
Country of Origin
China
Details
Connector on First End Details
1 x Type C USB
Product Material
Aluminum
End 2 Connection Type
USB 3.0 Type A
Color
Gunmetal Gray
Connector on Second End Details
1 x Type A USB 3.0 USB
Adapter Type
USB
End 1 Connection Type
USB Type C
Item
Data Transfer Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.