
USB-C to USB 3.0 Adapter Cable Space Gray
Mfr # ST-UCATCM
Zoro # G516487903
product price: $12.15
/eaKey Features
End 1 Connection Type
USB 3.0 Type A
Device Supported
Peripheral Device, MacBook Air, iMac, Tablet, Notebook, MacBook Pro, iMac Pro, Mac mini, iPad mini, Mac Studio, iPad, iPad Pro, iPad Air, iPhone
Connector Gender on Second End
Male
Color
Gray
Package Contents
USB-C to USB 3.0 Adapter Cable, Product Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-UCATCM
Zoro #
G516487903
UPC #
879961008857
Country of Origin
China
Details
End 1 Connection Type
USB 3.0 Type A
Device Supported
Peripheral Device, MacBook Air, iMac, Tablet, Notebook, MacBook Pro, iMac Pro, Mac mini, iPad mini, Mac Studio, iPad, iPad Pro, iPad Air, iPhone
Connector Gender on Second End
Male
Color
Gray
Package Contents
USB-C to USB 3.0 Adapter Cable, Product Manual
Connector Gender on First End
Female
End 2 Connection Type
USB Type C
Item
Data Transfer Cable
Features
Braided, Break Resistant, Durable
Data Transfer Speed
5-Gbit/s
Connector on First End Details
1x USB 3.0 Type A - Female
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 15, iPhone 15 Plus, iPhone 15 Pro, iPhone 15 Pro Max
Cable Type
USB-C/USB-A
Connector on Second End Details
1x USB Type C - Male
Product Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.