
USB-C TO USB-C SHORT CABLE, 1
Mfr # ST-TCC10M
Zoro # G016006994
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Connector Gender on Second End
Male
Power Delivery
100 W
End 1 Connection Type
USB Type C
Device Supported
iPad Pro, MacBook Pro, iPad, iPad mini, Smartphone, AirPods Max, AirPods Pro 3, iPad Air, Notebook, Mac mini, Wall Charger, MacBook Air, AirPods 4, iPhone, Mac Studio, USB Device, iMac, Power Bank
Cable Type
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-TCC10M
Zoro #
G016006994
UPC #
879961009014
Country of Origin
China
Details
Item
Data Transfer Cable
Connector Gender on Second End
Male
Power Delivery
100 W
End 1 Connection Type
USB Type C
Device Supported
iPad Pro, MacBook Pro, iPad, iPad mini, Smartphone, AirPods Max, AirPods Pro 3, iPad Air, Notebook, Mac mini, Wall Charger, MacBook Air, AirPods 4, iPhone, Mac Studio, USB Device, iMac, Power Bank
Cable Type
USB-C
Data Transfer Speed
480-Mbit/s
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy Note 20, Pixel Fold, Pixel 7, Pixel 8, Moto G Stylus 5G, Pixel 9, Galaxy Note 20 Ultra, Velvet, Wing
End 2 Connection Type
USB Type C
Connector on First End Details
1x USB Type C - Male
Connector Gender on First End
Male
Features
Durable, Charging, USB- Power Delivery (USB PD), Braided
Connector on Second End Details
1x USB Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.