Zoro Homepage

Vegan Leather Magentic Wallet Stand, Black

  • Mfr # ST-VLWK

  • Zoro # G410565639


product price: $39.99
/ea

Key Features

Material
Plastics and Metals
Fabric Weight
0.180 lbs
Length
0.80 in
Width
3.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-VLWK
Zoro #
G410565639
UPC #
810086360758
Country of Origin
China

Dimensions

Length
0.80 in
Width
3.96 in

Details

Color
Black
Material
Plastics and Metals
Fabric Weight
0.180 lbs

Description

Satechi - Vegan Leather Magentic Wallet Stand - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.