Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barcode Label Printer, Single Color

  • Mfr # W2212-400CN-EX1

  • Zoro # G810935261


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB
Printer Series
WS208
Includes
AC Adapter, Core Adapters (2), Documents, Global Warranty Program Leaflet, Power Cord, Printer, Quick Guide
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W2212-400CN-EX1
Zoro #
G810935261
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10 in
Overall Height
10 in
Font Size
Scalable
Max. Print Width
2 in
For Core Dia.
1 in
Overall Depth
11 in

Details

Item
Barcode Label Printer
Printer Connectivity
USB
Printer Series
WS208
Includes
AC Adapter, Core Adapters (2), Documents, Global Warranty Program Leaflet, Power Cord, Printer, Quick Guide
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Color Printing Capability
Single Color
Warranty
1 yr
Standards
EN60950-1, UL60950-1/CSA C22.2 No.60950-1, CE Marking, FCC,TUV GS, ICES-003, RCM, CCC, KC, EAC, S-Mark
Printer Resolution
203 dpi
Print Speed
7 in/sec
Barcode Printer Type
Desktop
Dispensing Style
Dispenser
Wire Communication
Wired, Wireless (wifi)
Print Technology
Direct Thermal
Printer Daily Output
4,000
Screen Type
Push Button

Description

Barcode Label Printer, Desktop Barcode Printer Type, Push Button Screen Type, 2 in Max. Print Width, 203 dpi Printer Resolution, 7 in/sec Print Speed, Dispenser Dispensing Style, Wired, Wireless (wifi) Wire Communication, Printer Series WS208, For Core Dia. 1 in, 11 in Overall Depth, 10 in Overall Height, 10 in Overall Width, Electrical AC Supply Power Source, 100 to 240V AC Voltage, Standards EN60950-1, UL60950-1/CSA C22.2 No.60950-1, CE Marking, FCC,TUV GS, ICES-003, RCM, CCC, KC, EAC, S-Mark

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.