Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barcode Label Printer, Single Color

  • Mfr # WM8420211

  • Zoro # G910935284


product price: $4,049.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V AC
Overall Height
14 in
Standards
FCC Part 15 Subpart B Class A/ICES-003 Class A,CE(EN55032, EN55024), CCC(GB/T9254-2008, GB17625.12012) BSMI(CNS13438), UL 60950-1/CSA C22.2 No.60950-1, CE, Nemko-GS EN60950-1, CCC(GB4943.1-2011)BSMI(CNS14336-1), BIS(IS 13252).
Font Size
Scalable
Printer Series
M84Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM8420211
Zoro #
G910935284
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
14 in
Font Size
Scalable
Overall Width
16 in
Max. Print Width
4.09 in
For Core Dia.
3 in
Overall Depth
22 in

Details

Item
Barcode Label Printer
Voltage
100 to 240V AC
Standards
FCC Part 15 Subpart B Class A/ICES-003 Class A,CE(EN55032, EN55024), CCC(GB/T9254-2008, GB17625.12012) BSMI(CNS13438), UL 60950-1/CSA C22.2 No.60950-1, CE, Nemko-GS EN60950-1, CCC(GB4943.1-2011)BSMI(CNS14336-1), BIS(IS 13252).
Printer Series
M84Pro
Warranty
1 yr
Includes
Global Warranty Program Leaflet, Power Cord, Printer, Quick Guide
Color Printing Capability
Single Color
Printer Connectivity
USB
Printer Resolution
203 dpi
Print Speed
10 in/sec
Barcode Printer Type
Industrial
Wire Communication
Wired
Print Technology
Direct Thermal, Thermal Transfer
Dispensing Style
Cutter
Power Source
Electrical AC Supply
Screen Type
Push Button
Printer Daily Output
4,000

Description

Barcode Label Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 10 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series M84Pro, For Core Dia. 3 in, 22 in Overall Depth, 14 in Overall Height, 16 in Overall Width, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.