Zoro Homepage

Barcode Label Printer, Single Color

  • Mfr # WWCLP1101-WAR

  • Zoro # G510935295


product price: $4,219.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
NFC, RS232 Serial, USB, WiFi
Printer Series
CL4NX +
Includes
Global Warranty Program Leaflet, Power Cord, Printer, Quick Guide
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWCLP1101-WAR
Zoro #
G510935295
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
14 in
Overall Width
16 in
Font Size
Scalable
Max. Print Width
4.09 in
For Core Dia.
3 in
Overall Depth
22 in

Details

Item
Barcode Label Printer
Printer Connectivity
NFC, RS232 Serial, USB, WiFi
Printer Series
CL4NX +
Includes
Global Warranty Program Leaflet, Power Cord, Printer, Quick Guide
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Color Printing Capability
Single Color
Warranty
1 yr
Standards
FCC Part 15 Subpart B Class A/ICES-003 Class A,CE(EN55032, EN55024), CCC(GB/T9254-2008, GB17625.12012) BSMI(CNS13438), UL 60950-1/CSA C22.2 No.60950-1, CE, Nemko-GS EN60950-1, CCC(GB4943.1-2011)BSMI(CNS14336-1), BIS(IS 13252).
Dispensing Style
Cutter
Print Speed
14 in/sec
Barcode Printer Type
Industrial
Printer Resolution
203 dpi
Wire Communication
Wired, Wireless (wifi)
Print Technology
Direct Thermal, Thermal Transfer
Printer Daily Output
4,000
Screen Type
Push Button

Description

Barcode Label Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Cutter Dispensing Style, Wired, Wireless (wifi) Wire Communication, Printer Series CL4NX +, For Core Dia. 3 in, 22 in Overall Depth, 14 in Overall Height, 16 in Overall Width, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.