Zoro Homepage

Barcode Label Printer, Single Color

  • Mfr # WWCLPA201-WAR

  • Zoro # G310935297


product price: $5,769.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
NFC, RS232 Serial, USB, WiFi
Printer Series
CL6NX +
Includes
Global Warranty Program Leaflet, Power Cord, Printer, Quick Guide
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWCLPA201-WAR
Zoro #
G310935297
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
16 in
Overall Height
14 in
Font Size
Scalable
Max. Print Width
6.59 in
Overall Depth
22 in
For Core Dia.
3 in

Details

Item
Barcode Label Printer
Printer Connectivity
NFC, RS232 Serial, USB, WiFi
Printer Series
CL6NX +
Includes
Global Warranty Program Leaflet, Power Cord, Printer, Quick Guide
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Color Printing Capability
Single Color
Standards
FCC Part 15 Subpart B Class A/ICES-003 Class A,CE(EN55032, EN55024), CCC(GB/T9254-2008, GB17625.12012) BSMI(CNS13438), UL 60950-1/CSA C22.2 No.60950-1, CE, Nemko-GS EN60950-1, CCC(GB4943.1-2011)BSMI(CNS14336-1), BIS(IS 13252).
Warranty
1 yr
Dispensing Style
Rewind/Peel Off
Wire Communication
Wired, Wireless (wifi)
Printer Resolution
203 dpi
Print Speed
10 in/sec
Barcode Printer Type
Industrial
Print Technology
Direct Thermal, Thermal Transfer
Screen Type
Push Button
Printer Daily Output
4,000

Description

Barcode Label Printer, Industrial Barcode Printer Type, Push Button Screen Type, 6.59 in Max. Print Width, 203 dpi Printer Resolution, 10 in/sec Print Speed, Wired, Wireless (wifi) Wire Communication, Printer Series CL6NX +, For Core Dia. 3 in, 22 in Overall Depth, 14 in Overall Height, 16 in Overall Width, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.