Zoro Homepage

Barcode Label Printer, Single Color

  • Mfr # WWCT01041

  • Zoro # G310935259


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB
Printer Series
CT4-LX
Includes
AC Adapter, Power Cord, Core Adapters (2), Documents, Global Warranty Program Leaflet, Printer, Quick Guide, Ribbon Core (3 Types)
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWCT01041
Zoro #
G310935259
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
12 in
Overall Height
14 in
Font Size
Scalable
Max. Print Width
4.09 in
Overall Depth
17 in
For Core Dia.
1 in

Details

Item
Barcode Label Printer
Printer Connectivity
USB
Printer Series
CT4-LX
Includes
AC Adapter, Power Cord, Core Adapters (2), Documents, Global Warranty Program Leaflet, Printer, Quick Guide, Ribbon Core (3 Types)
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Color Printing Capability
Single Color
Warranty
1 yr
Standards
FCC Part 15 Subpart B Class A/ICES-003 Class A,CE(EN55032, EN55024), CCC(GB/T9254-2008, GB17625.12012) BSMI(CNS13438), UL 60950-1/CSA C22.2 No.60950-1, CE, Nemko-GS EN60950-1, CCC(GB4943.1-2011)BSMI(CNS14336-1), BIS(IS 13252).
Barcode Printer Type
Desktop
Print Speed
8 in/sec
Printer Resolution
203 dpi
Wire Communication
Wired
Print Technology
Direct Thermal
Printer Daily Output
4,000
Screen Type
Color Touch Screen
Dispensing Style
Cutter

Description

Barcode Label Printer, Desktop Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series CT4-LX, For Core Dia. 1 in, 17 in Overall Depth, 14 in Overall Height, 12 in Overall Width, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.