Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barcode Label Printer, Single Color

  • Mfr # WWCT03041-WCN

  • Zoro # G810935315


product price: $2,023.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC Part 15 Subpart B Class A/ICES-003 Class A,CE(EN55032, EN55024), CCC(GB/T9254-2008, GB17625.12012) BSMI(CNS13438), UL 60950-1/CSA C22.2 No.60950-1, CE, Nemko-GS EN60950-1, CCC(GB4943.1-2011)BSMI(CNS14336-1), BIS(IS 13252).
Font Size
Scalable
Overall Height
14 in
Printer Series
CT4-LX
Includes
AC Adapter, Power Cord, Core Adapters (2), Documents, Global Warranty Program Leaflet, Printer, Quick Guide, Ribbon Core (3 Types)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWCT03041-WCN
Zoro #
G810935315
UPC #
-
Country of Origin
Viet Nam

Dimensions

Font Size
Scalable
Overall Height
14 in
Overall Width
12 in
Max. Print Width
4.09 in
Overall Depth
17 in
For Core Dia.
1 in

Details

Standards
FCC Part 15 Subpart B Class A/ICES-003 Class A,CE(EN55032, EN55024), CCC(GB/T9254-2008, GB17625.12012) BSMI(CNS13438), UL 60950-1/CSA C22.2 No.60950-1, CE, Nemko-GS EN60950-1, CCC(GB4943.1-2011)BSMI(CNS14336-1), BIS(IS 13252).
Printer Series
CT4-LX
Includes
AC Adapter, Power Cord, Core Adapters (2), Documents, Global Warranty Program Leaflet, Printer, Quick Guide, Ribbon Core (3 Types)
Warranty
1 yr
Color Printing Capability
Single Color
Item
Barcode Label Printer
Printer Connectivity
Bluetooth, WiFi
Voltage
100 to 240V AC
Barcode Printer Type
Desktop
Printer Resolution
203 dpi
Dispensing Style
Cutter
Print Speed
8 in/sec
Wire Communication
Bluetooth, Wired
Print Technology
Direct Thermal, Thermal Transfer
Power Source
Electrical AC Supply
Screen Type
Color Touch Screen
Printer Daily Output
4,000

Description

Barcode Label Printer, Desktop Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series CT4-LX, For Core Dia. 1 in, 17 in Overall Depth, 14 in Overall Height, 12 in Overall Width, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.