Barcode Label Printer, Single Color
Mfr # WWCT03041
Zoro # G410935302
product price: $1,446.99
/ea
Free Shipping & Returns
Key Features
Voltage
100 to 240V AC
Overall Height
14 in
Overall Width
12 in
Printer Connectivity
USB
Color Printing Capability
Single Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWCT03041
Zoro #
G410935302
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
14 in
Overall Width
12 in
Font Size
Scalable
Max. Print Width
4.09 in
Overall Depth
17 in
For Core Dia.
1 in
Details
Voltage
100 to 240V AC
Printer Connectivity
USB
Item
Barcode Label Printer
Color Printing Capability
Single Color
Warranty
1 yr
Includes
AC Adapter, Power Cord, Core Adapters (2), Documents, Global Warranty Program Leaflet, Printer, Quick Guide, Ribbon Core (3 Types)
Standards
FCC Part 15 Subpart B Class A/ICES-003 Class A,CE(EN55032, EN55024), CCC(GB/T9254-2008, GB17625.12012) BSMI(CNS13438), UL 60950-1/CSA C22.2 No.60950-1, CE, Nemko-GS EN60950-1, CCC(GB4943.1-2011)BSMI(CNS14336-1), BIS(IS 13252).
Printer Series
CT4-LX
Printer Resolution
203 dpi
Barcode Printer Type
Desktop
Print Speed
8 in/sec
Wire Communication
Wired
Print Technology
Direct Thermal, Thermal Transfer
Power Source
Electrical AC Supply
Printer Daily Output
4,000
Screen Type
Color Touch Screen
Description
Barcode Label Printer, Desktop Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Wired Wire Communication, Printer Series CT4-LX, For Core Dia. 1 in, 17 in Overall Depth, 14 in Overall Height, 12 in Overall Width, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.