Barcode Label Printer
Mfr # WWCLP1001-NMN
Zoro # G310935273
product price: $3,938.99
/ea
Free Shipping & Returns
Key Features
Printer Series
CL4NX +
Dispensing Style
Cutter
Print Speed
14 in/sec
Max. Print Width
4.09 in
Barcode Printer Type
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWCLP1001-NMN
Zoro #
G310935273
UPC #
-
Country of Origin
Malaysia
Dimensions
Max. Print Width
4.09 in
Details
Item
Barcode Label Printer
Printer Series
CL4NX +
Dispensing Style
Cutter
Print Speed
14 in/sec
Barcode Printer Type
Industrial
Printer Resolution
203 dpi
Wire Communication
Wired
Print Technology
Direct Thermal, Thermal Transfer
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series CL4NX +
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.