Zoro Homepage

Barcode Label Printer

  • Mfr # WWCLP1001-WAN

  • Zoro # G710935309


product price: $3,129.99
/ea
Free Shipping & Returns

Key Features

Printer Series
CL4NX +
Barcode Printer Type
Industrial
Printer Resolution
203 dpi
Print Speed
14 in/sec
Max. Print Width
4.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWCLP1001-WAN
Zoro #
G710935309
UPC #
-
Country of Origin
Malaysia

Dimensions

Max. Print Width
4.09 in

Details

Item
Barcode Label Printer
Printer Series
CL4NX +
Barcode Printer Type
Industrial
Printer Resolution
203 dpi
Print Speed
14 in/sec
Wire Communication
Wireless (wifi)
Print Technology
Direct Thermal, Thermal Transfer
Dispensing Style
Tear Off

Description

Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series CL4NX +

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.