Barcode Label Printer
Mfr # WWCLP1201-NAR
Zoro # G610935249
product price: $3,089.99
/ea
Free Shipping & Returns
Key Features
Printer Series
CL4NX +
Includes
Real-Time Calendar
Dispensing Style
Rewind/Peel Off
Printer Resolution
203 dpi
Barcode Printer Type
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWCLP1201-NAR
Zoro #
G610935249
UPC #
-
Country of Origin
Malaysia
Dimensions
Max. Print Width
4.09 in
Details
Item
Barcode Label Printer
Printer Series
CL4NX +
Includes
Real-Time Calendar
Dispensing Style
Rewind/Peel Off
Printer Resolution
203 dpi
Barcode Printer Type
Industrial
Print Speed
14 in/sec
Wire Communication
Wired
Print Technology
Direct Thermal, Thermal Transfer
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series CL4NX +
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.