100% Cotton Cleanroom Wipes, 12 in x 12 in, 125 wipes per bag

  • Mfr # 7-G7-BBL-00

  • Zoro # G716468092


product price:  $26.15
/ea
Sold in multiples of 18 for $470.70

Key Features

Wipes Application
Cleanroom cleaning
Material
Nonwoven Cotton
Wipes per Container
125
Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7-G7-BBL-00
Zoro #
G716468092
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in

Details

Wipes Application
Cleanroom cleaning
Material
Nonwoven Cotton
Wipes per Container
125
Color
White

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.