
100% Cotton Cleanroom Wipes, 9 in x 9 in, 250 wipes per bag
Mfr # 7-G7-99L-00
Zoro # G516468094
product price:Â $33.99
/ea
Sold in multiples of 12 for $407.88
Key Features
Wipes Application
Cleanroom cleaning
Wipes per Container
250
Material
Nonwoven Cotton
Color
White
Width
9 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7-G7-99L-00
Zoro #
G516468094
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Length
9 in
Details
Wipes Application
Cleanroom cleaning
Wipes per Container
250
Material
Nonwoven Cotton
Color
White
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.