Shop SATURIX
See all product information
Create Account
125 GSM Polyester Knit Dry Cleanroom Wipes, 9 in x 9 in, 150 wipes per bag
- Mfr # 7-3300SE-99L-S00
- Zoro # G516468087
product price:Â
$
34.19
/ea
Sold in multiples of 10 for
$341.90
Key Features
Wipes Application
Cleanroom cleaning
Width
9 in
Wipes per Container
100
Color
White
Material
Polyester Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-3300SE-99L-S00
- Zoro #
- G516468087
- UPC #
- -
- Country of Origin
- China
- Wipes Application
- Cleanroom cleaning
- Wipes per Container
- 100
- Color
- White
- Material
- Polyester Knit
Dimensions
- Width
- 9 in
- Length
- 9 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.