
145 GSM Polyester Knit Dry Cleanroom Wipes, 12 in x 12 in, 100 wipes per bag
Mfr # 7-3400SE-BBL-S00
Zoro # G116468098
product price:Â $32.99
/ea
Sold in multiples of 10 for $329.90
Key Features
Wipes Application
Cleanroom cleaning
Length
12 in
Wipes per Container
100
Material
Polyester Knit
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7-3400SE-BBL-S00
Zoro #
G116468098
UPC #
-
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Details
Wipes Application
Cleanroom cleaning
Wipes per Container
100
Material
Polyester Knit
Color
White
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.