Nonwoven Polyester Cellulose Sterile Cleanroom Wipes, 12 in x 12 in, 25 wipes per bag
- Mfr # 7-C1VS-BBL-00
- Zoro # G516468100
product price:Â
$
11.59
/ea
Sold in multiples of 7 for
$81.13
Key Features
Wipes Application
Cleanroom cleaning
Color
White
Width
12 in
Length
12 in
Wipes per Container
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-C1VS-BBL-00
- Zoro #
- G516468100
- UPC #
- -
- Country of Origin
- United States
- Wipes Application
- Cleanroom cleaning
- Color
- White
- Wipes per Container
- 25
- Material
- Polyester/Cellulose
Dimensions
- Width
- 12 in
- Length
- 12 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.