
70% Validated Sterile Presat Polyester Cellulose Pouches, 9 in x 9 in, 30 wipes per bag
Mfr # 6-LS7030VS-PC
Zoro # G416468101
product price: $11.79
/ea
Sold in multiples of 27 for $318.33
Key Features
Length
9 in
Color
White
Includes Chemical
70% Isopropanol / 30% Deionized Water
Wipes Application
Cleanroom cleaning
Material
Polyester/Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-LS7030VS-PC
Zoro #
G416468101
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
9 in
Details
Color
White
Includes Chemical
70% Isopropanol / 30% Deionized Water
Wipes Application
Cleanroom cleaning
Material
Polyester/Cellulose
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.