Zoro Homepage

Aluminum Telescoping Handle, 39 in - 70 in

  • Mfr # HH270

  • Zoro # G516459870


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
70 in
Material
Polished Aluminum
Depth
39 in-70 in
Application
Mop Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH270
Zoro #
G516459870
UPC #
-
Country of Origin
Germany

Dimensions

Length
70 in
Depth
39 in-70 in

Details

Material
Polished Aluminum
Application
Mop Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.