
Disposable Dry Sterile Microfiber Mops: Heavy Weight, 16 in wide, 5 wipes per bag
Mfr # MD416S
Zoro # G916459876
product price: $23.15
/ea
Sold in multiples of 20 for $463.00
Key Features
Mop Head Color
White
Length
16 in
Width
4 in
Material
Polyester Microfiber
Application
Mop Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD416S
Zoro #
G916459876
UPC #
-
Country of Origin
China
Dimensions
Length
16 in
Width
4 in
Details
Mop Head Color
White
Material
Polyester Microfiber
Application
Mop Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.