
ICT+ Aluminum Telescopic Handle and Stainless Steel Frame Autoclavable
Mfr # IFHTA
Zoro # G216459873
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Width
2.6 in
Length
8.2 in
Material
Aluminum/Stainless Steel
Depth
19 in
Application
Cleanroom Mop Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFHTA
Zoro #
G216459873
UPC #
-
Country of Origin
China
Dimensions
Width
2.6 in
Length
8.2 in
Depth
19 in
Details
Material
Aluminum/Stainless Steel
Application
Cleanroom Mop Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.