
ICT+ Validated Sterile Microfiber Pad With Package, 4 per pack
Mfr # IPDP8S
Zoro # G016459875
product price: $13.15
/eaSold in multiples of 15 for $197.25
Key Features
Length
8 in
Application
Mop Pad
Mop Head Color
White
Material
Polyester Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPDP8S
Zoro #
G016459875
UPC #
-
Country of Origin
China
Dimensions
Length
8 in
Details
Application
Mop Pad
Mop Head Color
White
Material
Polyester Microfiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.